Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB3086168

MPN #: STST22643BK

Stanley® 100 Series Tool Chest W/ 4 Drawers, 26"W x 12"D x 17-1/2"H, Black

Product Description
This 26" wide 4 drawer tool chest is constructed of all steel for strength and durability. It has four, 50 lbs load capacity, full extension ball bearing drawer slides, and a keyed internal locking system to safeguard tools. Gas struts also provide easy lid opening and closing. Recommended with this unit is our 100 series 26"W 2 drawer middle chest (STST22621BK) and 100 series 26"W 4 drawer rolling cabinet (STST22742BK), sold separately. Look no further than our 100 series metal tool storage line for your home garage tool storage and organization needs. Choose from a variety of sizes in top and middle tool chests, rolling tool cabinets, and mobile workbenches, all made of 20-24 ga steel with black steel drawer trims. The product has a limited warranty of 3 year. This product is made in USA.

Features and benefits:
  • Full-extension ball-bearing drawer slides for smooth operation
  • Four 50 lbs load capacity drawers
  • Gas struts provide easy lid opening and closing
  • Keyed internal locking system safeguards tools
  • Two recessed side handles for lifting capabilities
  • Full-width black steel drawer trim for grip
  • All steel construction provides strength and durability3,663 in³ of storage
Includes:
  • (1) Tool Chest
  • (2) Keys
  • (1) User Manual


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth12 in
Height17-1/2 in
Weight34 lbs
Gauge20, 24 ga

Product Details

ColorBlack
Series100
Number of Drawers4
Capacity3663
Slide TypeBall Bearing
MaterialSteel
Manufacturers Part NumberSTST22643BK
Drawer Capacity50lbs
Locking SystemKeyed Internal Lock
BrandStanley

Warranty

Warranty3 yr