Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jobox

Model # :WB981610

MPN #: 1-680990

Crescent JOBOX 60" Slope Lid Chest, 60"W x 30"D x 39-1/2"H

Product Description
Crescent JOBOX 1-680990 60" Heavy Duty Steel Slope Lid Chest
60in Width x 30in Depth x 39-1/2in Height


Hold your morning meetings around the JOBOX Slope Lid Chest. The locking lid makes the perfect level surface for working on plans and laptops on the job site. Also includes the popular Lift-N-Stow shelf for more storage choices. Sloping lid is also great for water runoff when closed.

Welded corner gussets increase structural support. Internal locking system is virtually impossible to bend or pry open for maximum security. Fold-away prop supports lid to form a flat working surface to perform maintenance tasks at the job site. Smooth hemmed edges prevent injuries. Forklift base provides mobility. Powder coat finish over zinc phosphate undercoat for long lasting corrosion resistance.

Features:
  • Made in the USA
  • Site-Vault™ security system with bolt-cutter proof housing
  • Full-length steel lock console with three locking points
  • Fully welded padlock housing
  • Lid support rod props up lid for a flat working surface
  • Grip-Rite™ lifting channel for easier opening
  • Full-length A-frame lid bolster
  • 1" locking arms
  • Staked and welded hinge
  • Lift-N-Stow hinged shelf to store bulky items in the bottom
  • Recessed handles
  • Full-length reinforcing channel

Specifications:
Weight: 245lbs
Usable Storage: 32.7 cubic feet

Padlock Sold Separately

PRICE
$1,319.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height39-1/2 in
Usable Volume32.7 ft³

Product Details

Assembly RequiredNo
StyleStationary
TypeJobsite Box
MaterialSteel
ColorBrown
Manufacturers Part Number1-680990
BrandJobox