Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089080

MPN #: PCR-HS-02

0.2mL 96-Well PCR Plate, Half Skirt, Clear, 10/Pack

Product Description
Globe Scientific PCR Plates are offered in a variety of formats including no skirt, half skirt, and full skirt variants in 0.1mL (low profile) and 0.2mL volumes. Available 384 well variants round out this expansive offering. Globe offers a PCR plate compatible for most comercially available PCR and qPCR instruments.

Features
  • Ultra-thin wall design (0.2mm thick) for optimal temperature transfer
  • Ultra-clear wellls for easy sample visualization
  • Compatibility across a broad range of thermal cyclers
  • Easy-to-read alphanumeric indexing
  • Manufactured from high-clarity, ultra-pure polypropylene (meets FDA 21 CFR 177.1520 & USP Class VI)
  • Certified free of detectable DNase, RNase, Human DNA, PCR inhibitors, and tested Pyrogen-free
  • Raised well rims for optimal sealing with strip caps, sealing mats, or sealing film
  • No skirt, half-skirt and full skirt plates available in a variety of formats
  • 0.1mL low profile, standard 0.2mL and 384 well variants
  • Barcoding options available as special order
PRICE
$37.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberPCR-HS-02
TypePCR Plates
Capacity0.2mL oz
Package Quantity10
ColorClear
BrandGlobe Scientific