Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MTC Bio

Model # :WBB3093330

MPN #: P9601-SRR

MTC™ Bio PureAmp™ PCR Plate For 0.1 ml Tube, 96 Place, Semi Skirted W/Raised Rim, 50 Pack

Product Description
PureAmp™ PureAmp™ 0.1ml Low Profile Plates are compatible with popular qPCR instruments. Semi-skirted plates are available in natural or white (for improved fluorescence reflectivity) and the raised rim version is supplied in clear/natural. Precision manufactured and uniform ultra-thin walls allow for rapid heat transfer and consistent amplification results.

All PureAmp PCR Plates are free of RNase, DNase, DNA and PCR inhibitors, and are made of heat resistant medical-grade polypropylene.

Features:
  • RNase, DNase, DNA, and PCR inhibitor free
  • Compatible with standard equipment
  • Ultra-thin walled tube wells
  • Alpha-numeric coding


PRICE
$155.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Volume0.1 ml

Product Details

TypePCR Plates
Capacity0.1 mL oz
MaterialPolypropylene
Package Quantity50
ColorClear
For Use With0.1 ml Tube
Places96
BrandMTC Bio