Plasticade Portable Sign Post For Plastic Or Rubber Base, 72", Black
Write a Review
|
Questions & Answers (0)
Product Description
72"L black square post for Plasticade Roll-A-Post and Rubber Base Portable Post Sign Stands, not recommended for Roll-A-Post 18" Base or 30 lb. rubber base.
Comes with holes pre-drilled for attachment to Roll-A-Post and rubber bases and for the attachment of various size signs
Plastic square tube post is more durable & stable than round post
Has reinforcing internal cross bars
No sign twisting unlike round posts
Comes with holes pre-drilled for attachment to Roll-A-Post and rubber bases and for the attachment of various size signs
Plastic square tube post is more durable & stable than round post
Has reinforcing internal cross bars
No sign twisting unlike round posts
PRICE
$58.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 1-3/4 in |
| Size | 72 |
Product Details
| Type | Sign Post |
| Material | Plastic |
| Color | Black |
| Wheels | No |
| For Use With | Rigid Signs |
| Shape | Square |
| Brand | Plasticade Products |