Vertical panel consists of durable , blow molded polyethelene panel and recycled base. Both panel and base can be seperated and stacked.
VizCon TrafFix Devices Step -N-Lock Panel,"Yield To Pedestrian Within Crosswalk",2 Sided,12"X36"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$299.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/4 in |
| Width | 17-1/2 in |
| Height | 5-1/4 in |
| Weight | 5 lbs |
| Size | 12x36 |
| Base | 28 lb. |
| Base Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Sheeting | None |
| Type | Vertical Panel |
| Tape Color Family | Yes |
| Display | YIELD TO PEDESTRIAN WITHIN CROSSWALK |
| Color | White |
| Style | Vertical Panel |
| Message | YIELD TO PEDESTRIAN WITHIN CROSSWALK |
| Material | Blow Molded Polyethylene |
| Description | Step -N-Lock Panel, Yield To Pedestrian Within Crosswalk |
| Package Quantity | 1 |
| Manufacturers Part Number | 33236-LDWH28-SLY |
| Accepts Barricade Light | No |
| Base Material | Rubber |
| Shape | Rectangle |
| Brand | Vizcon Traffix Devices |