The Retractable Cone Bar by Cortina® expands from 4' to 6' and simply is applied by resting its rings over the top of two traffic cones. The Cone Bar is the perfect answer to create an immediate barrier in parking lots, pedestrian crossways and areas needing a hindrance. Simple to use and convenient, the cone bar is a fast and unique barrier system. Bar rings are 3" in diameter.
Cortina® 03-829CB-R Retractable Cone Bar, 4-6' L, White/Red
Write a Review
Questions & Answers (0)
Bulk Pricing
Specifications
Weights & Dimensions
| Length | 72 ft |
| Weight | 2 lbs |
| Diameter | 2 in |
Product Details
| Type | Retractable Cone Bar |
| Material | PVC |
| Package Quantity | 1 |
| Description | Cone Bar |
| Color | White/Red |
| Manufacturers Part Number | 03-829CB-R |
| Number of Reflective Stripes | 2 |
| Brand | Cortina Safety |
Related Products
36" Solid Orange Cone w/Black Base & 6"+ 4" reflective Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.
The Enviro-Cone® is the future of traffic cones: MUTCD Compliant, 80% recycled by weight, and can easily be recycled again if the cone is damaged or destroyed. This saves you money and helps to keep more plastic from entering our landfills. The Enviro-Cone® is manufactured from low density polyethylene, this provides superior cold weather performance and increases the life span of the Enviro-Cone® when compared to traditional PVC Cones. The Enviro-Cone® resists cracking and shattering down to -45 F; and even under the hottest conditions, the Enviro-Cone® stands tall and vertical in ...
Features: PVC Cone 28" Wide Body (1) 4" & (1) 6" 3M Reflective (3340) Collars 10 lbs Injection molded from durable PVC in fade resistant fluorescent orange. Rugged base provides excellent stability and anti-skid performance, reducing the likelihood of unwanted movement. Stem can accommodate stenciled on company logos. PVC Cone will nest with other commonly available cones. Compatible with Retractable Cone Bars. Cone has excellent stability and anti-skid performance. Ergonomic groove allows for easy handling of the PVC Cone. 4" and 6" reflective collars for MUTCD Compliant nighttime ...
The JBC Revolution Series Cones are available in 28" and 36" heights and in various colors. They are made from an innovative injection molded design that holds up in all temperatures and maintains color in difficult UV situations. The heavy-duty traffic cones stand up to any weather and are great for high-wind conditions. The black bases are made entirely from recycled materials. The indented handles at the top allow the plastic traffic cones to be easily picked up and stacked. Ideal for use in parking zones, traffic areas, sporting events, and industrial facilities. The heavy-duty ...
28" Solid Orange Cone w/ Black Base & 6"+ 4" reflective Wide body Injection molded PVC cones all vinyl construction assures durability and flexibility in all weather conditions. Long lasting, brilliant fluorescent color provides Hi-Viz protection. Ultraviolet stabilized color provides maximum resistance to fading. High density black base creates low center of gravity for maximum stability. Engineered to meet MUTCD specifications. Meets NCHRP-350 category requirements. Stenciling available on all cones at an up charge.