Cortina® 03-829CB-G Retractable Cone Bar, 4-6' L, White/Green
Write a Review
|
Questions & Answers (0)
Product Description
Cortina® 03-829CB-G Retractable Cone Bar, 4-6' L, White/Green
The Retractable Cone Bar by Cortina® expands from 4' to 6' and simply is applied by resting its rings over the top of two traffic cones. The Cone Bar is the perfect answer to create an immediate barrier in parking lots, pedestrian crossways and areas needing a hindrance. Simple to use and convenient, the cone bar is a fast and unique barrier system. Bar rings are 3" in diameter.
The Retractable Cone Bar by Cortina® expands from 4' to 6' and simply is applied by resting its rings over the top of two traffic cones. The Cone Bar is the perfect answer to create an immediate barrier in parking lots, pedestrian crossways and areas needing a hindrance. Simple to use and convenient, the cone bar is a fast and unique barrier system. Bar rings are 3" in diameter.
PRICE
$27.95
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 ft |
| Weight | 2 lbs |
| Diameter | 2 in |
Product Details
| Material | PVC |
| Package Quantity | 1 |
| Description | Cone Bar |
| Color | White/Green |
| Manufacturers Part Number | 03-829CB-G |
| Number of Reflective Stripes | 2 |
| Brand | Cortina Safety |