- PVC Cone
- 28" Wide Body (1) 4" & (1) 6" 3M Reflective (3340) Collars
- 10 lbs Injection molded from durable PVC in fade resistant fluorescent orange.
- Rugged base provides excellent stability and anti-skid performance, reducing the likelihood of unwanted movement.
- Stem can accommodate stenciled on company logos.
- PVC Cone will nest with other commonly available cones.
- Compatible with Retractable Cone Bars.
- Cone has excellent stability and anti-skid performance.
- Ergonomic groove allows for easy handling of the PVC Cone.
- 4" and 6" reflective collars for MUTCD Compliant nighttime performance.
VizCon TrafFix Devices 28" Traffic Cone, Reflective, Black Base, 10 lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$27.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-1/2 |
| Width | 14-1/2 in |
| Height | 28 in |
| Weight | 10 lbs |
| Base Diameter | 14-1/2 in |
Product Details
| Type | Reflective Cone |
| Color | Orange |
| Style | Reflective |
| Material | Polycarbonate Plastic/PVC |
| Base Color Family | Black |
| Package Quantity | 1 |
| Manufacturers Part Number | 15028-HIWB-T24-10 |
| Brand | VizCon TrafFix Devices |