Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583214

MPN #: 0311RWHTSML

String Knit Liner, White - Small - Pkg Qty 12

Product Description
0311 String Knit Liner, White - Small


The Midweight Sting Glove Liner is a medium weight poly/cotton knit in a natural color. These liners add a layer of comfort and warmth to your favorite RefrigiWear gloves or can be worn alone in milder temps. Price shown is per pair. Sold by the dozen only.

Features
  • Poly/cotton string knit
  • Sold by the dozen - price shown is per pair
PRICE
$23.88  Sold in packages of 12 / $1.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS

Product Details

TypeGlove Liner
MaterialPoly, Cotton Knit
Package Quantity12 Pairs
DescriptionLiners
ColorWhite
Series0311
Manufacturers Part Number0311RWHTSML
BrandRefrigiWear