Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pyramex Safety

Model # :WBB2811113

MPN #: GL404CS

Polyurethane HPPE HiVis Orange Liner A4 Cut-Resistant Gloves, Size Small - Pkg Qty 12

Product Description
Specifications

ANSI/ISEA 105-2016
  • Cut: 4
  • Abrasion: 4
  • Puncture: 4

EN388: 2016 - 4X42D
  • Abrasion: 4
  • Circular Blade Cut: X
  • Tear: 4
  • Puncture: 2
  • Cut TDM-100: D
  • Impact Rated: X

Features:
  • Type: Dipped Glove
  • Material: Polyurethane
  • Liner: 13 Gauge HPPE
  • Cuff: HPPE + Latex Elastic
  • Polyurethane coating on the palm and fingers for good grip and precision handling.
  • 13 gauge PMXTECK HPPE cut-resistant liner delivers cool comfort for all-day wear.
  • Offers excellent touch sensitivity and low particulate shed.
  • High-visibility coating for easy recognition.
  • Knit cuff creates a snug fit to keep out debris.


PRICE
$85.20  Sold in packages of 12 / $7.10 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeS
GripPU
Gauge13 ga

Product Details

Abrasion LevelA4
TypeCoated Gloves
ColorOrange
ApplicationCut
SeriesGL404
Coating CoveragePalm & Fingers
Cuff StyleKnit Wrist
Palm MaterialPolyurethane
MaterialPolyurethane, HPPE
Package Quantity12 Pairs
GenderUnisex
Manufacturers Part NumberGL404CS
Lining MaterialHPPE
Coating MaterialPolyurethane
Cut LevelA4
BrandPyramex Safety

Compliance & Certifications

EN 3884X42B
CertificationsEN 388 2016: 4X42D, ANSI/ISEA 105-2015, Cut A4, Abrasion 4, Puncture 4, CE, UKCA