Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583069

MPN #: 0223RBLULAR

Polypropylene Liner, Blue - Large - Pkg Qty 12

Product Description
0223 Polypropylene Liner, Blue - Large

Glove liners provide an extra layer of protection against injury, help absorb perspiration, and increase the warmth of other gloves, or be worn alone when temperatures are moderate. The Polypropylene Liner is moisture wicking and slides easily into other gloves when worn as a liner. Price shown is per pair. Sold by the dozen only.

Features
  • 100% Stretch polypropylene
  • Moisture-wicking
  • Sold by the dozen - price shown is per pair
PRICE
$59.88  Sold in packages of 12 / $4.99 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL

Product Details

TypeGlove Liner
MaterialStretch Polypropylene
Package Quantity12 Pairs
DescriptionLiners
ColorBlue
Series0223
Manufacturers Part Number0223RBLULAR
BrandRefrigiWear