Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB583107

MPN #: 0317RGLDLAR

Insulator Mitt, Gold - Large

Product Description
0317 Insulator Mitt, Gold - Large

The Insulated Mitt has a poly fiberfill insulation along with fleeced lining to provide optimal warmth and comfort. The mitts feature split cowhide construction with reinforced leather on palms and thumb for extra durability and long-lasting wear. Benefits of a mitt design: because fingers are together instead separated as in a regular glove, more warmth is generated and hands stay warmer on colder days.

Features
  • 160g fiberfill and foam insulation with tricot lining
  • Split cowhide leather
  • Reinforced leather on palm and thumb
  • Safety cuff with heavy-duty knit wrist
  • Kevlar thread
PRICE
$35.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeL
GripReinforcement

Product Details

TypeInsulator Mitt
Reflective TapeNo
ColorYellow
ApplicationCold Weather Protection
Series0317R
Back MaterialCowhide
Cuff StyleSafety
Cut ResistantNo
Palm MaterialReinforced Leather
Closure TypeSlip-On
Finger StyleReinforced Mitten
MaterialSplit Cowhide Leather
Package Quantity1 Pair
Manufacturers Part Number0317RGLDLAR
Lining MaterialFiberfill & Foam w/ Tricot
Thumb StyleFull
WaterproofNo
BrandRefrigiWear

Compliance & Certifications

EN 3883244X
CertificationsEN 388: 2016, EN 511: 2006, CE