Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1318864

MPN #: 0353RWHTXLG

RefrigiWear® 0353RWHTXLG, Ergo Insulated Goatskin Gloves, XL

Product Description
The Ergo Insulated Goatskin Glove has triple layer insulation plus a pre-curved ergonomic fit that helps prevent hand fatigue. The gloves features goat grain leather and spandex outershell for extra durability and warmth. Impact protection pads on knuckles and fingers add extra protection. Also available with our exclusive Key-Rite Nib.

Features
  • Fiberfill and foam insulation with tricot lining
  • Goat grain and spandex outershell
  • Pre-curved, ergonomic fit
  • Reinforced thumb crotch
  • Impact protection on knuckles, fingers and palm
  • Rolled Fingertips
  • Stretch neoprene cuff
PRICE
$52.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL

Product Details

TypeHigh Visibility Gloves
Reflective TapeNo
ColorWhite
ApplicationCold Weather Protection
Series0353R
Back MaterialGoatskin
Cuff StyleElastic
Palm MaterialGoatskin
Closure TypeSlip-On
Finger StyleFull Finger
MaterialGoat Grain, Spandex
Package Quantity1 Pair
Manufacturers Part Number0353RWHTXLG
Lining MaterialTricot
Thumb StyleKeystone
WaterproofNo
BrandRefrigiWear

Compliance & Certifications

EN 3882213X
CertificationsEN 388:2016, EN 511:2006