Features
- Split leather and unlined construction
- Fleece liner
- Elastic wrist closure for secure fitting.
Weights & Dimensions
| Size | M |
Product Details
| Type | Utility Work Gloves |
| Reflective Tape | No |
| Color | Brown |
| Application | Cold Weather Protection |
| Series | G8W-18S |
| Back Material | Leather |
| Cuff Style | Open |
| Cut Resistant | No |
| Palm Material | Leather |
| Closure Type | Open Cuff |
| Finger Style | Full Finger |
| Material | Leather, Fleece |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | G8W-18SM |
| Lining Material | Fleece |
| Thumb Style | Keystone |
| Waterproof | No |
| Brand | Lift Safety |