Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1318854

MPN #: 0321RGRNLAR

RefrigiWear® 0321RGRNLAR, Insulated Wool Gloves, Large - Pkg Qty 12

Product Description
Wool is the warmest natural material on earth, and these wool gloves with 40 grams of Thinsulate™ insulation and a fleece lining are the ultimate in warmth. Made with 100% ragg wool, these insulated wool gloves will keep your hands comfortable and warm even in some of the coldest conditions. To clean your wool items, hand wash in warm water with a mild detergent. Leave in the water for about ten minutes and dry them by laying them flat on a surface. Do not hang dry as this may distort their shape.

Features
  • 40g Thinsulate™ insulation with tricot lining
  • 100% ragg wool outershell
  • Extended double-layer knit cuff
PRICE
$178.80  Sold in packages of 12 / $14.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
SizeL

Product Details

TypeHigh Visibility Gloves
Reflective TapeNo
ColorGreen
ApplicationCold Weather Protection
Series0321R
Cuff StyleElastic
Closure TypeSlip-On
Finger StyleFull Finger
MaterialWool, Fleece
Package Quantity1 Pair
Manufacturers Part Number0321RGRNLAR
Thumb StyleFull
Lining MaterialTricot
WaterproofNo
Coating MaterialUncoated
BrandRefrigiWear