Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582377

MPN #: 0322RNAV2XL

Iron Tuff™ Polar Jacket Regular, Navy - 2XL

Product Description
0322R Iron Tuff™ Polar Jacket Regular, Navy - 2XL

The Iron-Tuff Polar Jacket is hip length, which gives you plenty of mobility, and features bound seams to seal out the harsh cold. The Polar Jacket is perfect for protection in the most extreme environments, featuring a water-repellent, wind-tight outershell and insulation to keep you comfortable even at sub-zero temperatures.

Features
  • 11.25 oz. RefrigiFill™insulation
  • Tear and abrasion resistant
  • 420 denier nylon outershell
  • Water-repellent, wind-tight finish
  • Reinforced brass rivets at stress points
  • Bound seams to seal out drafts
  • Insulated patch pockets
  • Pencil pocket on sleeve
  • Draft-sealing elastic back band
  • Soft fleece collar
PRICE
$119.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length36"
Size2XL
Fits Chest Size50-52"
Fits Waist Size44-46"

Product Details

Number of Pockets3
For Use With0081R, 0385R, 0418R, 127CR
Material420 Denier Nylon
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0322RNAV2XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandRefrigiWear
TypeInsulated Jacket
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionExtreme Cold, Snow
Lining MaterialRefrigiFill™