Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582141

MPN #: 0344RNAV2XL

Iron Tuff™ Minus 50 Suit Regular, Navy, 2XL

Product Description
Iron Tuff™ Minus 50 Coverall

The Iron-Tuff Minus 50 Suit provides full body coverage for extreme cold protection in temperatures as low as -50°. The coveralls feature insulated, oversized pockets, a heel reinforcement patch and heavy duty knit cuffs for years of comfortable use.

Features
  • 11.25 oz. RefrigiFill™ insulation
  • Tear and abrasion resistant
  • 420 denier nylon outershell
  • Water-repellent, windtight finish
  • Reinforced brass rivets at stress points
  • Bounds seams seal out drafts
  • 2 Oversized insulated front pockets and chest pocket
  • Zipper sleeve pocket with pencil stall
  • Heavy-duty knit cuffs
  • Heel reinforcement patches
  • Soft fleece collar
  • Inseam Length: 31-1/2 Inches
PRICE
$329.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length36"
Size2XL
Fits Chest Size50-52"
Fits Waist Size44-46"
Inseam Length31-1/2"

Product Details

Number of Pockets3
For Use With0081R, 0222R, 110SR
Material420 Denier Nylon
GenderUnisex
Manufacturers Part Number0344RNAV2XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandRefrigiWear
TypeInsulated Coverall
Reflective TapeNo
Comfort Rating-50°F
ColorBlue
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionIron Tuff™ Minus 50 Coverall
Lining MaterialRefrigiFill™

Compliance & Certifications

CertificationsCE - Meets European Safety Standards