Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3211990

MPN #: 7000000533

3M™ 03609 Super Strength Mold Tape, 1/2" x 5 ft, Red - Pkg Qty 24

Product Description
3M™ Super Strength Molding Tape is ideal for permanently attaching side moldings and trim to your vehicles, adding long-term protection and value. Use the same elastic bonding technology employed for airplanes and skyscrapers to attach body moldings, trim and emblems to your vehicle. This tape features an extremely strong adhesive, and it's also easy to use – just pull off the liner and apply.

Features:
  • Permanent Pro Results: Permanently Attaches Side Moldings, Trim And Emblems To The Interior And Exterior Of Vehicles.
  • Weatherable: High strength double-sided adhesive withstands weather and impact. Temperature use range is -40F to 250F
  • Easy to Use: Cut, apply, press. That's it. No tools required. Avoid mess of liquid adhesives
  • Super Conformable: 3M VHB tape conforms to irregular and textured surfaces
  • Bond Without Rivets/Screws: Aircraft-grade adhesive strength allows for strong metal to metal bonding without rivets
  • Decrease Noise and Vibration: Dampens noise, shock and vibration on your vehicle
  • Different Sizes for Your Project: Available in several widths and lengths and cuts easily to size
  • Multi Use Applications: Use to bond auto body, trim, side body moldings, drip rail moldings or fender and wheel trim to add instant protection against door dings and other hazards
  • Use on Many Surfaces: Bonds to plastic, metal, carbon fiber and composite parts to your vehicle's painted or unpainted surfaces Resists Moisture, Uv And Solvents


PRICE
$148.80  Sold in packages of 24 / $6.20 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5
Width1/2
Thickness1/16

Product Details

TypeDouble Sided Tape
Package Quantity24
DescriptionVHB Tape
ColorRed
Manufacturers Part Number7000000533
Brand3M