Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1319038

MPN #: 0423RBLKLAR

RefrigiWear® 0423RBLKLAR, Women's Softshell Quilted Jacket, Black, Large

Product Description
Our Women's Fitted Quilted Jacket provides seriously comfortable warmth with 6 oz. soft simulated down insulation and a super soft sateen reflective lining in sleeves and torso. The outershell of the women's quilted jacket is made of our custom diagonal quilted ripstop. A tunnel collar prevents zipper chafing, and soft inset stretch thumbhole cuffs help seal out drafts. Contrasting color on front zippers and on handwarmer pocket zippers add subtle style variations.

Features
  • 6 oz. insulation
  • Custom diagonal quilted ripstop outershell
  • Silver sateen reflective lining
  • 2 Front zipper pockets
  • Full zip, stand-up collar
  • Improved wind seal with inset thumbhole cuffs
PRICE
$124.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length34"
SizeL
Fits Chest Size40-43"
Fits Waist Size33-35"

Product Details

Number of Pockets2
MaterialSynthetic Down Insulation
Front ClosureZipper
GenderWomen's
Manufacturers Part Number0423RBLKLAR
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantNo
BrandRefrigiWear
TypeInsulated Jacket
Reflective TapeNo
Comfort Rating0°
ColorBlack
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionCold Activity, Snow