Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global O-Ring & Seal

Model # :WBB1370562

MPN #: C70043

043 O-Ring Neoprene, 3-1/2ID x 3-5/8OD, 70 Duro, Round, Black

Product Description


Chloroprene (CR), also known by its trade name "Neoprene", was one of the first successful synthetic elastomers in 1931 made by Dupont. It is prepared by emulsion polymerization of chloroprene, or 2-chlorobutadiene. CR is a multi-purposed elastomer which yields a balanced combination of properties. It performs well in contact with oils and many chemicals and has good resistance to sun, ozone and weather. It also displays outstanding toughness and good resistance to fire.
  • Cure system: Sulfur-cured
  • Standard CRs are metal oxides and organic accelerators.
Temperature Range:
  • Temperature Range: Standard Low Temp: -40°C (-40°F)
  • Standard High Temp: 100°C (212°F)
PRICE
$0.23

Min. purchase quantity is 34
34
34
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section0.0625"
Outside Dimension (Actual)3.625"
Inside Dimensions3.50"
Actual Outside Diameter3.629 in

Product Details

Dash Size043
Actual Inside Diameter3.489 in
ColorBlack
Durometer70
Temperature Range-40 to +212 °F
MaterialNeoprene
DescriptionNeoprene O-Rings
Actual Cross Section0.07 in
Package Quantity34
Manufacturers Part NumberC70043
ShapeRound
BrandGlobal O-Ring & Seal