Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Global O-Ring & Seal

Model # :WBB1371686

MPN #: A80220

220 O-Ring Aflas, 1-3/8ID x 1-5/8OD, 80-83 Duro, Round, Black

Product Description


This elastomer is a copolymer of tetrafluoroethylene (TFE) and propylene. AFLAS®is unique due to its resistance to petroleum products, steam, phosphate esters and brake fluids. In some respects, it exhibits media compatibility properties similar to ethylene propylene and fluorocarbon. It has fair resistance to brake fluids and phosphate esters while exhibiting good resistance to petroleum oils.
  • Cure system: Peroxide-cured
  • Standard AFLAS® compounds are peroxide-cured
Temperature Range:
  • Standard Low Temp: -10°C (-14°F)
  • Standard High Temp: 220°C (428°F)
PRICE
$1.78

Min. purchase quantity is 5
5
5
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section0.125"
Outside Dimension (Actual)1.625"
Inside Dimensions1.375"
Actual Outside Diameter1.637 in

Product Details

Dash Size220
Actual Inside Diameter1.359 in
ColorBlack
Durometer80-83
Temperature Range-14 to +428 °F
MaterialBuna-N Rubber
DescriptionAflas O-Rings
Actual Cross Section0.139 in
Package Quantity5
Manufacturers Part NumberA80220
ShapeRound
BrandGlobal O-Ring & Seal