Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582596

MPN #: 0491RBLK3XL

Non-Insulated Softshell Jacket Regular, Black - 3XL

Product Description
0491 Non-Insulated Softshell Jacket Regular, Black - 3XL

The RefrigiWear Softshell Jacket is warm but not heavy, with an outershell that is durable, windproof, stretchy and water-repellent. A tunnel collar prevents zipper chafing, and soft velcro wrist tabs and a drawcord hem seal out the cold. Zippered handwarmer pockets and chest pocket provide extra storage.

Features
  • Over 300g of insulating power
  • 100%Polyester comfort stretch microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • 100% Polyester micro-fleece lining
  • Full lining increases comfort and durability
  • 1 Inside and 3 outside zipper pockets
  • Full-zip stand-up collar
  • Interior draw cord
  • Velcro adjustable cuffs
PRICE
$124.90

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
Sleeve Length37"
Size3XL
Fits Chest Size54-56"
Fits Waist Size48-50"

Product Details

Number of Pockets4
For Use With0061R, 129CR, 0281R
MaterialPolyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0491RBLK3XL
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets3
Water ResistantYes
BrandRefrigiWear
TypeSoftshell Jacket
Reflective TapeNo
ColorBlack
ThermalYes
Number of Inside Pockets1
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionCold Activity, Snow
Lining MaterialFleece