Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB1653936

MPN #: 0790RBLK3XL

RefrigiWear Extreme Softshell Jacket, Black, -60°F Comfort Rating, 3XL

Product Description
The RefrigiWear Extreme Softshell Jacket takes keeping you warm to the Extreme. Comfort-rated to minus 60° F (-60° F), the jacket features a double front zip to regulate warmth, a reflective interior to trap warm air, an adjustable waist seal to combat drafts and over 600 total grams of insulating power - the ultimate winter and freezing environment jacket Bonus features include waterproof zippers on the chest and sleeve pockets, extending sleeves with inset thumbhole cuffs and reflective piping trim for enhanced visibility.

The entire Extreme Collection was designed for comfort, style, and the ultimate protection. When the cold warns you to stay at home, take it to the Extreme.

Features
  • Over 600g of insulating power
  • 100% Polyester comfort stretch microfiber shell
  • Water-repellent, breathable polyurethane membrane
  • Silver twill reflective lining
  • 2 Hand warmer zipper pockets
  • Waterproof zippers on chest and sleeve pockets
  • Pencil pockets on left sleeve
  • Dual front-zipper system to regulate temperature
  • Adjustable inner waist seal for draft protection
  • Velcro adjustable sleeve
  • Improved wind seal with inset thumbhole cuffs
PRICE
$305.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27
Sleeve Length37"
Size3XL
Fits Chest Size54-56"
Fits Waist Size48-50"

Product Details

Number of Pockets4
MaterialPolyester
Front ClosureZipper
GenderUnisex
Manufacturers Part Number0790RBLK3XL
Pockets5
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets4
Water ResistantYes
BrandRefrigiWear
TypeSoftshell Jacket
Reflective TapeYes
Comfort Rating-60°F
ColorBlack
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeZipper
High VisibilityNo
Package Quantity1
DescriptionCold Activity, Snow