Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RefrigiWear

Model # :WBB582124

MPN #: 0526RNAVLAR

Cooler Wear Trousers Regular, Navy - Large

Product Description
0526 Cooler Wear Trousers Regular, Navy - Large

The Cooler Wear™: Trousers are great for work because they stay in place and protect your lower body from the cold. They feature a full elastic waist and snap fly front as well as knit ankle cuffs for a comfortable fit while you work.

Features
  • 7.5 oz. Polyester fiberfill insulation
  • Water-repellent, ripstop coated nylon outershell
  • Full elastic waist
  • Snap-front fly opening
  • Rib ankle cuffs
PRICE
$69.90

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthRegular
SizeL
Fits Waist Size36-38"
Inseam Length30.5"

Product Details

Number of Pockets2
For Use With0525R, 0310R, 122CR
MaterialPolyester
GenderUnisex
Manufacturers Part Number0526RNAVLAR
WaterproofNo
Primary UseCold Weather Protection
Number of Outside Pockets2
Water ResistantYes
BrandRefrigiWear
TypePants
Reflective TapeNo
Comfort Rating0°F
ColorBlue
ThermalYes
Number of Inside Pockets0
InsulatedYes
Closure TypeElastic
High VisibilityNo
Package Quantity1
DescriptionPharmaceuticals, Dairy And Grocery
Lining MaterialPolyester

Compliance & Certifications

CertificationsCE - Meets European Safety Standards