Sunlite® 05439-SU SL20/BLB 20W Black Light Spiral CFL Light Bulb, Medium Base, Black Light Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Sunlite® black light spiral compact fluorescent lamps fit into most standard fixtures and give off a BLB light much like a 75 watt incandescent bulb. These energy efficient CFL lamps can last up to 9.1 years with normal household use of 3 hours a day. This energy saving 20 watt 0, medium base bulb offers 0 lumens of light output and has an average rated life of 8,000 hours.
PRICE
$177.00 Sold in packages of 12 / $14.75 ea
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-7/16 in |
| Width | 2-3/8 in |
| Height | 2-3/8 in |
| Base | E26 |
| Diameter | 2-3/8 in |
Product Details
| Average Life | 8000 hr |
| Color | Black |
| CRI | 80 |
| Wattage | 20 W |
| Lamp Code | SL20/BLB |
| Voltage | 120 V |
| Package Quantity | 12 |
| Manufacturers Part Number | 05439-SU |
| Lumens | 15 |
| Shape | T2 |
| Brand | Sunlite |
Compliance & Certifications
| ANSI Code | CF20W/E26 |