Watts 1/2" LF N36M1 Relief Valve
Write a Review
|
Questions & Answers (0)
Product Description
Watts 0556030 1/2" Relief Valve
This 1/2 inch lead free vacuum relief valve is suitable for low pressure steam and water service, and is ideal for use in domestic water heaters and supply tanks. This valve automatically allows air to enter into the piping system to prevent vacuum conditions that could siphon water from the system and damage water equipment. It consists of a lead free body construction with NPT male inlet connection, and a protective cap. Maximum working pressure is 200 PSI.
This 1/2 inch lead free vacuum relief valve is suitable for low pressure steam and water service, and is ideal for use in domestic water heaters and supply tanks. This valve automatically allows air to enter into the piping system to prevent vacuum conditions that could siphon water from the system and damage water equipment. It consists of a lead free body construction with NPT male inlet connection, and a protective cap. Maximum working pressure is 200 PSI.
PRICE
$78.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 |
Product Details
| Material | Brass |
| Valve Type | Relief Valve |
| Connection Style | NPT |
| Manufacturers Part Number | 0556030 |
| PSI | 15 psi |
| Max Temperature | 250°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |