- Ideal for Outdoor Aerial Applications
- Galvanized Steel Messenger for Support
- 350 MHZ Bandwidth for Data Applications
- Category 5E Twisted Pair Unshielded
- Easily Identified Color-Striped Pairs
- 24 AWG Solid Copper Conductors
- Exceeds TIA/EIA 568B.2,
- LLDPE UV Jacket
- ETL Listed CMX, RoHS Compliant
- 1,000 fat Wood Spool
Vertical Cable 059-497/MESG CAT5e Outdoor Rated Cable with Messenger, Black, 1000ft.
Write a Review
|
Questions & Answers (0)
Product Description
Vertical Cable, 059-497/MESG, Cat 5E Outdoor Rated UTP With Messenger 24AWG SBC 1000 Ft Wood Spool
PRICE
$589.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 34 lbs |
| Cable Length | 1000 ft. (305 meter) in |
| Gauge | 24 ga |
| Diameter | 5.40 X 2.60 +/- .1 mm |
Product Details
| Type | Network Cables |
| Color | Black |
| Center Conductor | Solid Bare Copper |
| Jacket Color Family | Black |
| Jacket Type | LLDPE (UV) |
| Cable Type | CAT5e |
| Description | CAT5e Outdoor Rated Cable with Messenger |
| Connector End 1 Type | RJ45 Male |
| Manufacturers Part Number | 059-497/MESG |
| Connector End 2 Type | RJ45 Male |
| Cable Rating | CMX |
| Brand | Vertical Cable |
Compliance & Certifications
| Certifications | ETL Listed, RoHS Compliant |