Tripp Lite Network Cable Tester (Cat5e/Cat6/coax,Phone) RJ45(F)/RJ11(F)
|
Questions & Answers (0)
Product Description
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
PRICE
$51.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Continuity Tester |
| Material | Copper |
| Shielded | No |
| Connector End 1 Type | RJ45 FEMALE |
| Description | Network Cable Tester (Cat5e/Cat6/coax,Phone) RJ45(F)/RJ11(F) |
| Color | Beige/Black |
| Manufacturers Part Number | N044-000-R |
| Connector End 2 Type | RJ11 FEMALE |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |