Nippers & Rebar Tools
Brand
Length
Type
Capacity
Color
Price
Related Products
Features: Professional Quality, Precision Balanced, and Ready to Use This pool trowel is precision balanced and ready-to-use The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain The hardened steel holds its edge Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work The short 7-5/8" shank provides additional flexibility to the blade Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade An oversized toe rivet ...
Hawks have straight edges and rounded corners; Made from 12 gauge hard rolled aluminum; 5" Comfort Grip handle and callous preventer are included
High carbon steel; Precision ground for balance; Manufacturers Lifetime guarantee against defects; Professional grade trowel
Features: Professional Quality, Precision Balanced, and Ready to Use High quality carbon steel finishing trowel is precision balanced and ready-to-use Each blade is cross ground to just the right dimension for that perfect feel A high-strength, lightweight aluminum mounting stands up to the rigors of cement work Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade An oversized toe rivet provides extra strength when applying pressure during finish work Guaranteed No-Turn handle design locks the handle to mounting Kraft Tool's signature flat trowel with patented ...
Features: Cast magnesium hand float designed for superb floating action on cement The 16" blade features beveled edges and smooth rounded corners that gives this float the perfect "broken-in" feel The wider blade on this float covers more area on big jobs Durable, lightweight magnesium smooths and levels the concrete before finishing The ProForm® soft grip handle is precisely positioned to give the float perfect balance for professional floating with less fatigue Kraft Tool's signature hand trowel with patented ProForm® soft grip handle (US Patent #6,473,939 B1 and US Patent #6,821,468 ...