Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kraft Tool

Model # :WBB1639872

MPN #: CF279PF

Kraft Tool Co® CF279PF 16" x 4" Golden Stainless Steel Pool Trowel W/ProForm® Handle

Product Description
Features:
  • Professional Quality, Precision Balanced, and Ready to Use
  • This pool trowel is precision balanced and ready-to-use
  • The heat-treated golden stainless steel is made of a special alloy that will not rust, pit, or stain
  • The hardened steel holds its edge
  • Each blade is cross ground to just the right dimension for that perfect feel
  • A high-strength, lightweight aluminum mounting stands up to the rigors of cement work
  • The short 7-5/8" shank provides additional flexibility to the blade
  • Compression fit stainless steel rivets attach the mounting to the 16" x 4" blade
  • An oversized toe rivet provides extra strength when applying pressure during finish work
  • Guaranteed No-Turn handle design locks the handle to mounting
  • Kraft Tool's signature flat trowel with patented ProForm® soft grip handle (US Patent #6,247,204 B1) provides a comfortable grip
  • The bright orange handle is easy to spot on a jobsite even after use
  • The contoured shape and enhanced texture ribbing of the handle reduces fatigue and provides a great grip even when wet
  • Proudly made in the USA
Kraft Tool Co.® has been an American manufacturer of quality hand tools for the concrete, masonry, asphalt, plaster, drywall, tile, floor covering, and leveling trades for over 30 years.

PRICE
$49.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width4 in
Handle Length5 in
Blade Length16 in
Blade Width4 in

Product Details

Blade ShapeRound Ends
Handle MaterialProForm® Soft Grip
ColorSilver
Blade MaterialGolden Stainless Steel
Applicable MaterialsConcrete Finishing
FinishGround
MaterialRiveted Golden Stainless Steel
DescriptionPool Trowel
Manufacturers Part NumberCF279PF
BrandKraft Tool