- Professional Quality, Precision Balanced, and Ready to Use
- High quality carbon steel finishing trowel is precision balanced and ready-to-use
- Each blade is cross ground to just the right dimension for that perfect feel
- A high-strength, lightweight aluminum mounting stands up to the rigors of cement work
- Compression fit stainless steel rivets attach the mounting to the 12" x 3" blade
- An oversized toe rivet provides extra strength when applying pressure during finish work
- Guaranteed No-Turn handle design locks the handle to mounting
- Kraft Tool's signature flat trowel with patented ProForm® soft grip handle (US Patent #6,247,204 B1) provides a comfortable grip
- The bright orange handle is easy to spot on a jobsite even after use
- The contoured shape and enhanced texture ribbing of the handle reduces fatigue and provides a great grip even when wet
- Proudly made in the USA
Kraft Tool Co® CF211PF Cement Trowel W/ProForm® Handle, 12" x 3"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 3-1/2 in |
| Weight | 0.8 lbs |
| Handle Length | 5 in |
| Blade Length | 12 in |
| Blade Width | 3 in |
Product Details
| Blade Shape | Straight |
| Handle Material | ProForm® Soft Grip |
| Color | Silver |
| Blade Material | Carbon Steel |
| Applicable Materials | Concrete Finishing |
| Finish | Ground |
| Material | Riveted Carbon Steel |
| Description | Cement Trowel |
| Manufacturers Part Number | CF211PF |
| Brand | Kraft Tool |