Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3089018

MPN #: PCR-05F

0.5mL Individual PCR Tube with Frosted Flat Cap, Natural, 1000/Pack

Product Description
Individual PCR Tubes are offered in 0.2mL and 0.5mL variants with either dome or flat caps. The individual PCR tubes are ideal for use in educational labs or when performing only a limited number of reactions.

Features
  • Ultra-thin wall design (only 0.2mm thick) for optimal temperature transfer
  • Certified free of detectable DNase, RNase, Human DNA, PCR inhibitors and tested Pyrogen-free
  • Easy open/close lids prevent sample loss
  • Attached flat or domed caps
PRICE
$66.95

Min. purchase quantity is 2
2
2
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Capacity0.5mL ml
Closure TypeSnap cap
MaterialPOLYPROPYLENE (PP)
SterileNo
Package Quantity1000
ColorNatural
Manufacturers Part NumberPCR-05F
Cap Color FamilyNatural
BrandGlobe Scientific