Microcentrifuge Tube, 6 x 47mm (400uL), LDPE, Attached Plug Cap, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These 500uL (0.5mL) Beckman&174 Type microcentrifuge tubes with attached cap are non-graduated. The tubes are made from polyethylene and are not autoclavable. The tubes are sold in bags of 1000.
PRICE
$53.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 0.5mL ml |
| Closure Type | Snap cap |
| Material | POLYETHYLENE (PE) |
| Sterile | No |
| Package Quantity | 1000 |
| Manufacturers Part Number | 110540 |
| Cap Color Family | Natural |
| Brand | Globe Scientific |