Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB2300797

MPN #: 06150

Precision Brand®06150 1/4" X 2" X 2-1/2" Plastic Key Horseshoe Shim - Solid #84S 1008PC

Product Description
Precision Brand® 06150 1/4" X 2" X 2-1/2" Plastic Key Horseshoe Shim - Solid #84S 1008PC

These lightweight "U" shaped shims are designed to fit around bolts and anchors. They can also be nailed or screwed into surfaces and are COLOR CODED FOR EASY IDENTIFICATION.

Product Uses: Horseshoe Shims are Ideal for leveling surfaces when installing windows, curtain walls, doors and cabinets.

Features:

  • Economical
  • Color coded thicknesses
  • Available in a wide variety of sizes
  • Excellent compressive strength
  • Save, time, money and labor
  • Unaffected by micro-organisms and alkalls, ground chemicals and liquids
  • Will not rust, rot, strain or leach
  • Compressive strength of 10 to 12,000 psi


PRICE
$389.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2 in
Width2-1/2 in
Slot Size7/16" Bottom 5/16" Middle
Thickness1/4 Solid in

Product Details

TypeKey Horseshoe Shim
Country of OriginMade in USA
MaterialPlastic
Package Quantity1008
ColorBlack
BrandPrecision Brand