Vikan 06154 Basic Wall Bracket, Red
Write a Review
|
Questions & Answers (0)
Product Description
The wall bracket supports any product and is virtually unbreakable. The one-piece bracket kit includes screws, wall anchors, and mounting instructions. Provides a color-coded storage option for tools.
PRICE
$41.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6-1/2 in |
| Depth | 9-13/32 in |
| Height | 2-1/4 in |
| Weight | 0.5 lbs |
Product Details
| Temperature Range | 212 °F |
| Material | Polypropylene |
| Description | Basic Wall Bracket |
| Color | Red |
| Manufacturers Part Number | 06154 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |