Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Precision Brand

Model # :WBB2300787

MPN #: 06170

Precision Brand®06170 1-15/16" X 4-3/4" Plastic Stack Shim #SS16Xl 1008PC

Product Description
Precision Brand® 06170 1-15/16" X 4-3/4" Plastic Stack Shim #SS16Xl 1008PC

Economical shims that allow 4 LENGTH ADJUSTMENTS and up to 16 thickness adjustments, and are unaffected by micro-organisms, alkalis, ground chemicals and liquids. They will not rust, stain or leach.

Product Uses: Can be used for curtain walls, window walls and aluminum frames

Features:

  • Adjustable Heights
  • Adjustable Lengths
  • Available in 4 sizes
  • Time and Labor Savings
  • Conveniently Packaged
  • Easy to install


PRICE
$249.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width1-15/16 in
Slot Size5/8"
Thickness1 in

Product Details

TypeStack Shim
Country of OriginMade in USA
MaterialPlastic
Package Quantity1008
ColorBlack
BrandPrecision Brand