- Cat6 Patch Cord
- Mold Injection
- Snagless
- Booted to protect cable ends
- 24 AWG Stranded Bare Copper Conductors
- Unshielded RJ45 Modular Plugs
- 8P8C Gold Plated Pins 50 U"
- 568B Wiring Color Code
- 100% Open Short & Miss Wire Test
- RoHS Compliant
Vertical Cable 094-822/5BK CAT6 Snagless Molded Patch Cable, 5 ft. (1.5 meter), Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$9.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Cable Length | 5 ft. (1.5 meter) in |
| Gauge | 24 ga |
| Diameter | 6.20+/- .2 mm |
Product Details
| Type | Network Cables |
| Color | Black |
| Center Conductor | Stranded Bare Copper |
| Jacket Color Family | Black |
| Jacket Type | PVC |
| Cable Type | CAT6 |
| Description | CAT6 Snagless Patch Cable |
| Connector End 1 Type | RJ45 Male |
| Manufacturers Part Number | 094-822/5BK |
| Connector End 2 Type | RJ45 Male |
| Cable Rating | PVC |
| Brand | Vertical Cable |
Compliance & Certifications
| Certifications | RoHS Compliant |