Tripp Lite DisplayPort Cable with Latches, 4K @ 60 Hz, (M/M) 20 ft.
DisplayPort is a new digital display interface standard put forth by the Video Electronics Standards Association (VESA). It defines a digital audio/video interconnect intended to be used between computer and display monitors, or computers and home theater systems. Similar to HDMI, in that it supports both Digital Video/Audio signals, DisplayPort is geared more toward the computer market, where HDMI dominates the Home Theater market. Tripp Lite's DisplayPort cables support a maximum bandwidth of 10.8Gbps, as well as DPCP ( DisplayPort Content Protection) , HDCP, and Ultra High Definition (UHD) 4K x 2K video resolutions up to 3840 x 2160 @ 30Hz, including 1080p.
Tripp Lite DisplayPort Cable with Latches, 4K @ 60 Hz, (M/M) 20 ft.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cable Length | 25 in |
Product Details
| Type | DisplayPort Cable |
| Technology | DisplayPort |
| Material | PVC, Metal |
| Connector End 1 Type | DISPLAYPORT (MALE) |
| Package Quantity | 1 |
| Description | DisplayPort Cable with Latches |
| Color | Black |
| Manufacturers Part Number | P580-025 |
| Connector End 2 Type | DISPLAYPORT (MALE) |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |