Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB3234231

MPN #: 7000028551

3M™ 07498 Stripe Off Wheel with Mandrel, 4" x 5/8" - Pkg Qty 5

Product Description
The 3M™ Stripe Off Wheel was designed for high-speed removal of vinyl, decals, tape, graphics and double sided molding striping and trim. Engineered to help operators effectively and efficiently remove decals, it won't damage the surface below.

The 3M™ Stripe Off Wheel moves in a rapid, circular motion to remove unwanted decals and stripes. The solid molded wheel rids the substrate of decals with friction, instead of abrasives, thereby preventing scratching and damage to the substrate. The wheel can be used at a Max RPM of 4,000. Operators should note that it is important not to exceed the maximum operating speed, because it may compromise the product's performance. Additionally, operators should ensure that the substrate is not heat sensitive, as repeated friction will create heat. Trust the 3M™ Stripe Off Wheel to cleanly and efficiently remove unwanted decals without substrate damage.

Highlights
  • Won't Damage The Substrate: Engineered to safely remove unwanted decals and stripes without damaging or altering the material underneath
  • Versatile: Also works well for removing vinyl, tape and graphics
  • Use for Small Areas: 4" diameter and 5/8" thickness is ideally suited for small, hard-to-remove detailing
  • Durable for Long Life: Solid molded wheel is designed for durability to provide a long service life
  • Works Fast: Designed for high-speed removal to help save you time
  • Easy Tool Attachment: Includes 3/8-16 threaded mandrel for easy attachment to your tool
  • Compatible With Most Drills And Rotary Tools: Can be used at a maximum of 4,000 rpm


PRICE
$319.75  Sold in packages of 5 / $63.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter3/8 in
Diameter4 in

Product Details

Max RPM4000 rpm
ColorWhite
Series07498
Form TypeStripe Off Wheel with Mandrel
For Use WithCoating Removal
Tool CompatibilityDie Grinders
Product TypeStripe Off Wheel
Abrasive MaterialPolyvinyl Chloride
Brand3M