Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century Drill & Tool

Model # :WBB2139925

MPN #: 75512

Century Drill 075512 Cutting Wheel 4" x 5/8" Aluminum Oxide

Product Description
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.

  • Aluminum oxide grit and premium resin bond for professional results.
  • Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
  • Double fiberglass reinforced for safety and increased durability.

PRICE
$2.01

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter5/8 in
Diameter4 in

Product Details

Max RPM15300 rpm
Manufacturers Part Number75512
For Use WithMetal Cutting
Wheel TypeType 1A
Tool CompatibilityAngle Grinders
Abrasive MaterialAluminum Oxide
BrandCentury Drill & Tool