Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Beverage-Air

Model # :WBB383710

MPN #: HFS1WHC-1S

Beverage Air Horizon Series Reach In Freezer, Solid Door, 30.76 Cu. Ft., Stainless Steel

Product Description
CABINET CONSTRUCTION
  • Exterior-Stainless steel exterior front and gray painted sides standard.
  • Interior-Anodized aluminum interior with coved corners standard.
  • Insulation-2" foamed-in-place CFC and HCFC-free polyurethane insulation.
ELECTRONIC CONTROL
  • Electronic thermostat with manual defrost button provides a digital display of cabinet temperatures, which includes status indicators and key pad for any necessary temperature adjustments.
REFRIGERATION SYSTEM
  • Top mount balanced refrigeration system with evaporator positioned out of the food zone to maximize capacity.
  • Automatic evaporation system for energy efficiency.
  • Unique down draft airflow system ensures uniform distribution of airflow throughout the entire cabinet to ensure even product temperatures; maintains product temperatures at or near 0°F.
  • Factory engineered, self-contained refrigeration system uses environmentally friendly (CFC and HCFC-free) R404A refrigerant.
  • Automatic defrost system is fully automatic, time-initiated and temperature terminated operation.
DOORS
  • Choose from solid door or half-solid door configuration.
  • Anti-microbial door handles and door locks are standard.
  • Field reversible doors and cam lift hinges standard. Positive seal self-closing door(s) with 120° stay open feature.
  • Plug-in magnetic door gaskets of one piece construction, removable without tools for ease of cleaning.
SHELVING
  • Three (3) heavy duty epoxy coated wire shelves per section standard. Four (4) shelf clips included per shelf (field installed).
  • Shelves are adjustable in ½" increments. Four (4) interior pan slide kits available for field installation (see catalog).
MODEL FEATURES
  • Incandescent interior light.
  • 6" heavy-duty casters included, two with brakes. HFPS Spec Series standard with 6" legs.
  • Cord and plug pre-wired - 115/60/1 phase. 208-230 volt units are designed for field wiring.
  • Epoxy coated evaporator to eliminate the potential of corrosion.
  • ENERGY STAR® Qualified - 2010 Energy Compliant.
  • UL-EPH and CUL for open food product.
PROMOTIONAL PRICE
$8,189.00

was $9999.00
Save $1810.00 (18%)
1
1
Ships in 27 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width35 in
Depth33-3/4 in
Height85 in
Compartment Width26-1/8 in
Compartment Depth31 in
Weight406 lbs
Interior Height62 in
Interior Depth31 in
Interior Width26-1/8 in

Product Details

Door TypeSolid
Door SwingRHD
Adjustable ShelfYes
Compressor TypeTop Mount
MaterialSteel
Number of Shelves3
Phase1
Manufacturers Part NumberHFS1WHC-1S
BrandBeverage-Air
TypeReach In Freezer
Shelf TypeEpoxy Coated Wire
Horsepower1/2 HP
ColorSilver
Amperage7.2 A
SeriesHorizon
Hertz60 Hz
Handle TypeAnti-Microbial
Temperature Range-10 To 0 °F
Capacity30.76 ft³
Number of Doors1
Voltage115 V
DescriptionReach In Freezer
Thermostat TypeDigital
Refrigerant TypeR-290

Compliance & Certifications

Energy Star CertifiedYes