Watts 0792097 3/8" Dual Check Valve
Write a Review
|
Questions & Answers (0)
Product Description
This 3/8 inch lead free dual check vacuum breaker prevents the reverse flow of polluted water from entering into the potable water supply. It is designed for non-health hazard continuous in-line pressure applications, such as parlor sinks. It consists of a lead free body construction with an atmospheric vent and NPT female inlet and outlet connections.
PRICE
$319.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8 in |
Product Details
| Material | Brass |
| Valve Type | Dual Check |
| Connection Style | NPT |
| Manufacturers Part Number | 0792097 |
| PSI | 125 psi |
| Max Temperature | 140°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |