2" X 2" Sump Pump Check Valve
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3-3/4 in |
| Depth | 3-3/4 in |
| Height | 7 in |
| Size | 3-3/4 in |
Product Details
| Valve Type | Check |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | CV-200 |
| Brand | Fernco |
Related Products
The CV-SE2 check valve uses compression gaskets to connect to 2" IPS pipe. Its full-flow design passes 2" solids.
Designed for installation on potable water lines to protect against both backsiphonage and back pressure of polluted water into the potable water supply. The Model 705 shall provideprotection where a potential health hazard does not exist. Applications include indoor and outdoor meter box installations as primary domestic water protection. Standard laylength allows for retrofit of existing dual checks. Lead-free body and checks ensure safe drinking water while providing maximum corrosion resistance. Standard Compliance ASSE® Listed 1024 (horizontal & vertical flow-up) CSA® Certified ...
Cast iron foot valve with leather flapper. For use in irrigation , drainage, and construction projects. Valve has the leather flapper check to prevent the pump from losing its prime when shut down. Built in strainer helps keep foreign objects from entering the pump during operation. Female national pipe threads and a replaceable valve leather.
3" T-312 Ductile Iron Wafer Check Valve, Aluminum Bronze Disc Features: Dual spring-loaded discs assure quick, silent closure Elastomer seats create a positive seal against backflow Can be installed vertically or horizontally, in any orientation Durable ductile iron body is designed to install easily between Class 125/150 companion flanges The compact body design is lighter and requires less installation space as compared to traditional flanged swing check valves The split-disc, center-torsional spring design minimizes pressure drop Working Pressure, Non-Shock (PSI): Cold working pressure ...
The 350 double check backflow preventer provides low health hazard protection in non-potable applications. The EZSwap™ removable pressure vessel provides safe and easy line flushing, quick winterization, and simple maintenance and repair. Features: EZSwap™ removable pressure vessel is quickly removed and replaced with flush tool (flush) for simple line flushing to remove fouling debris Labor savings from ease of flushing with only one person saves up to 15 minutes per installation Quick and thorough winterization with blow-out Accessory prevents costly freeze damage and improves ...