Watts 0794096 - LFRK 909 CK1 2 1/2 - 3" 1st Check Complete
Write a Review
|
Questions & Answers (0)
Product Description
This is a first check assembly for the 2 1/2 - 3" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This is a complete, assembled first check with rubber. Cover O-Ring included. Check seat sold seperately. No special tools are required for servicing. Genuine Watts replacement parts.
PRICE
$1,205.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 9-1/2 in |
| Height | 4-1/2 in |
| Weight | 4 lbs |
| Size | 3 |
Product Details
| Description | First Check Kit |
| Manufacturers Part Number | 0794096 |
| Brand | Watts |
Warranty
| Warranty | 1 yr |