Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Watts

Model # :WBB2298145

MPN #: 0794089

Watts 0794089 - LFRK 909 RT 2 1/2 - 3" Complete Rubber Kit

Product Description
This is a total rubber repair kit for the 2 1/2 - 3" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This kit includes all internal rubber parts for the first check, second check, and relief valve. No special tools are required for servicing. Genuine Watts replacement parts.

Includes:
  • (2) Check Disc Rubbers
  • (2) Check Cover O-Rings
  • (2) Check Seat O-Rings
  • (2) Check Stem O-Rings
  • Relief Valve Diaphragm
  • RV Stem O-Ring
  • RV Disc Rubber
  • RV Piston O-Ring
  • RV Seat O-Ring
  • RV Sleeve O-Ring
  • Bottom Plug O-Ring
  • Lube


PRICE
$529.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width14 in
Height1 in
Weight1 lbs
Size2-1/2 - 3

Product Details

DescriptionTotal Rubber Parts Repair Kit
Manufacturers Part Number0794089
BrandWatts

Warranty

Warranty1 yr