Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Watts

Model # :WBB2298170

MPN #: 0794106

Watts 0794106 - LFRK 909 S 2 1/2 - 3" 1st or 2nd Check Seat

Product Description
This check seat fits the 2 1/2 - 3" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This seat will fit either the first or second check assembly. To remove the old seat, loosen 1/4 turn and pull straight up. To install new seat, push straight down and tighten 1/4 turn. Be sure to lube the O-Ring before installing. No special tools are required for servicing. Genuine Watts replacement parts.

PRICE
$339.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Width5-5/8 in
Height5 in
Weight2 lbs
Size2-1/2 - 3

Product Details

DescriptionSeat Kit
Manufacturers Part Number0794106
BrandWatts

Warranty

Warranty1 yr