This relief valve repair kit fits the 2 1/2 - 3" Watts 909 Series reduced pressure zone (RPZ) backflow preventers. This kit includes a complete new stem assembly, all internal rubbers and a new stainless steel relief valve seat. No special tools are required for servicing. Genuine Watts replacement parts.
Watts 0794085 - LFRK 909 VT 2 1/2 - 3" Complete Relief Valve Repair Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-13/16 in |
| Width | 8-3/16 in |
| Height | 3-13/16 in |
| Weight | 2 lbs |
| Size | 2-1/2 - 3 |
Product Details
| Description | Relief Valve Total Repair Kit |
| Manufacturers Part Number | 0794085 |
| Brand | Watts |
Warranty
| Warranty | 1 yr |