Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Century Drill & Tool

Model # :WBB2139746

MPN #: 8401

Century Drill 08401 Cutting Wheel 3Pak 1-1/2" x 3/8" Aluminum Oxide

Product Description
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. 3 PACK

  • Aluminum oxide grit and premium resin bond for professional results.
  • Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel.
  • Double fiberglass reinforced for safety and increased durability.

PRICE
$6.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Center Hole Diameter3/8 in
Diameter1-1/2 in

Product Details

Max RPM40000 rpm
Manufacturers Part Number8401
For Use WithMetal Cutting
Wheel TypeType 1A
Tool CompatibilityDie Grinders
Abrasive MaterialAluminum Oxide
BrandCentury Drill & Tool