DeWalt® DWA8951F XP Ceramic Metal Cutting Wheels Type 1 4-1/2" x 7/8" Aluminum Oxide 60 Grit - Pkg Qty 25
|
Questions & Answers (0)
Product Description
DeWalt DWA8951F XP Ceramic Metal Cutting Wheels Type 1 4-1/2" x 7/8" Aluminum Oxide 60 Grit
With high-performance, high-concentration ceramic grain, DEWALT Type 1 XP Ceramic Metal Cutting Wheels deliver aggressive material removal and a long life. Ideal for cutting rod, steel plates, sheet metal, pipe, rebar, and more.
With high-performance, high-concentration ceramic grain, DEWALT Type 1 XP Ceramic Metal Cutting Wheels deliver aggressive material removal and a long life. Ideal for cutting rod, steel plates, sheet metal, pipe, rebar, and more.
PRICE
$60.00 Sold in packages of 25 / $2.40 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Diameter | 4-1/2 in |
Product Details
| Max RPM | 13300 rpm |
| Series | XP Ceramic |
| Manufacturers Part Number | DWA8951F |
| Wheel Type | Type 1 |
| Grit | 60 |
| Grade | Medium |
| Tool Compatibility | Angle Grinders |
| Abrasive Material | Ceramic Grain |
| Brand | DeWalt |